Recycled Cotton T-shirt Cloth Rag 25 lb. Varies, White, 200PK

  • Mfr # 457-25

  • Zoro # G4045754


product price:  $71.75
/pk 200, $0.36/ea

Key Features

Material
White
Cleaning Cloth Style
T-Shirt
Size
Varies
Cleaning Cloth Color
White
Weight
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
457-25
Zoro #
G4045754
UPC #
075289457258
Country of Origin
Pakistan

Dimensions

Size
Varies
Package Size
25 lb.

Details

Item
Cloth Rag
Material
White
Cleaning Cloth Style
T-Shirt
Cleaning Cloth Color
White
Weight
25 lb
Package Type
Box
Cleaning Cloth Condition
Recycled
Color
White
Green Environmental Attribute
Product Contains 100% Total Recycled Content

Description

Cloth Rag, Cleaning Cloth Style T-Shirt, Material Recycled Cotton T-shirt, Cleaning Cloth Color White, Cleaning Cloth Condition Recycled, Weight 25 lb, Package Type Box, Size Varies, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.