Replacement Socket, 11-1/4" W, PK12
Mfr # 2505-SPH-S
Zoro # G6596578
product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
11 1/4 in
For Use With
2505-SPH-ERPS, 2505-SPH-LST, 2505-SPH-MST, 2505-SPH-TPS
Depth
8 1/2 in
Launderable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2505-SPH-S
Zoro #
G6596578
UPC #
075289250552
Country of Origin
China
Dimensions
Width
11 1/4 in
Depth
8 1/2 in
Overall Width
11 in
Details
Item
Replacement Socket
Color
Gray
For Use With
2505-SPH-ERPS, 2505-SPH-LST, 2505-SPH-MST, 2505-SPH-TPS
Launderable
No
Basic Material
Plastic
Material
Plastic
Product Type
Replacement Socket
Compatible Manufacturer Part Number
2505-SPH-ERPS, 2505-SPH-LST, 2505-SPH-MST, 2505-SPH-TPS
Description
Replacement Socket, Color Gray, Compatible Grainger Part Number 421X04, 421X05, 421X06, 421X07, Compatible Manufacturer Part Number 2505-SPH-ERPS, 2505-SPH-LST, 2505-SPH-MST, 2505-SPH-TPS, Material Plastic, Overall Width 11 in, Product Type Replacement Socket, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.