Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Disposal Bag Dispenser, 5-1/4" H

  • Mfr # SDW

  • Zoro # G2886937


product price: $12.29
/ea

Key Features

Material
Plastic
Color
White
Width
3 3/4 in
Height
5 1/4 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDW
Zoro #
G2886937
UPC #
895370002057
Country of Origin
China

Dimensions

Width
3 3/4 in
Height
5 1/4 in
Depth
1 in
Container Depth
1 in
Overall Width
3 3/4 in

Details

Item
Sanitary Napkin Receptacle with Bag Dispenser
Material
Plastic
Color
White
For Use With
SBX50
Standards
ISSA
Lid Type
No Lid
Shape
Rectangular
Receptacle Container Style
Utility
Container Mounting Style
Wall-Mounted
Product Type
Sanitary Napkin Disposal Bag Dispenser
Compatible with Manufacturer Model Number
SBX50
For Use with Mfr Model Number
SBX50
Compatible Manufacturer Part Number
SBX50
Compatible Manufacturer Model Number
SBX50
Compatible with Mfr. Model No.
SBX50
Compatible Mfr. Model Number
SBX50

Description

Sanitary Napkin Receptacle with Bag Dispenser, Receptacle Container Style Utility, Container Mounting Style Wall-Mounted, Height 5 1/4 in, Container Depth 1 in, Width 3 3/4 in, Material Plastic, Shape Rectangular, Color White, For Use With SBX50, Standards ISSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.