Sanitary Napkin, 4-1/4 In. L, PK250
Mfr # MT-4
Zoro # G0718173
product price: $51.59
/pk 250, $0.21/eaKey Features
For Use With
Hospeco Hsc Mt 1 And HSC FOCJR-25 Vendors
Height
1 in
Length
4 1/4 in
Width
3 1/4 in
Fragrance
Fragrance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-4
Zoro #
G0718173
UPC #
075289000447
Country of Origin
China
Dimensions
Height
1 in
Length
4 1/4 in
Width
3 1/4 in
Details
Item
Sanitary Napkin
For Use With
Hospeco Hsc Mt 1 And HSC FOCJR-25 Vendors
Fragrance
Fragrance Free
Product Type
Sanitary Napkins
Vendible
Yes
Absorption Level
Extra Heavy
Description
Sanitary Napkin, Absorption Level Extra Heavy, Features Not Applicable, Product Type Sanitary Napkins, Vendible Yes, Length 4 1/4 in, Width 3 1/4 in, Fragrance Fragrance Free, Standards Not Applicable, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.