Zoro Homepage

Sanitary Napkin Bag, PK250

  • Mfr # HS-6141

  • Zoro # G1166182


product price: $21.49
/pk 250, $0.09/ea

Key Features

Material
Waxed Paper
Color
Brown
Width
9 in
Height
10 in
For Use With
Mfr. No. HS-6140W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-6141
Zoro #
G1166182
UPC #
075289022234
Country of Origin
United States

Dimensions

Width
9 in
Height
10 in
Overall Width
9 in

Details

Item
Sanitary Napkin Bag
Material
Waxed Paper
Color
Brown
For Use With
Mfr. No. HS-6140W
Features
Length 9"
Series
Kraft liners
Application
Waste Disposal
Product Type
Sanitary Napkin Receptacle Liner
Compatible with Manufacturer Model Number
HS-6140W
For Use with Mfr Model Number
HS-6140W
Compatible Manufacturer Part Number
HS-6140W
Compatible Manufacturer Model Number
HS-6140W
Compatible with Mfr. Model No.
HS-6140W
Compatible Mfr. Model Number
HS-6140W

Description

Sanitary Napkin Receptacle Liner, Width 9 in, Height 10 in, Material Waxed Paper, Color Brown, For Use With Mfr. No. HS-6140W, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.