Zoro Homepage

Sanitary Napkin Bag, PK500

  • Mfr # 6802W

  • Zoro # G0491495


product price: $42.55
/pk 500, $0.09/ea

Key Features

Material
Waxed Paper
Color
Brown
Width
8 in
Height
7 in
Includes
(500) Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802W
Zoro #
G0491495
UPC #
075289022265
Country of Origin
United States

Dimensions

Width
8 in
Height
7 in
Overall Width
8 in

Details

Item
Sanitary Napkin Bag
Material
Waxed Paper
Color
Brown
Includes
(500) Bags
For Use With
Mfr. No. 2201
Series
Kraft liners
Features
Durable, Damage Resistant
Application
Waste Disposal
Product Type
Sanitary Napkin Receptacle Liner

Description

Sanitary Napkin Receptacle Liner, Width 8 in, Height 7 in, Material Waxed Paper, Color Brown, For Use With Mfr. No. 2201, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.