Zoro Homepage

Sanitary Napkin Bag, PK500

  • Mfr # NEC-500

  • Zoro # G1885572


product price: $33.19
/pk 500, $0.07/ea

Key Features

Material
Paper
Color
White
Width
3 in
Height
7 3/4 in
For Use With
D1, EV1, EV2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEC-500
Zoro #
G1885572
UPC #
075289022272
Country of Origin
United States

Dimensions

Width
3 in
Height
7 3/4 in
Overall Width
3 in

Details

Item
Sanitary Napkin Disposal Bag
Material
Paper
Color
White
For Use With
D1, EV1, EV2
Application
Sanitary, Disposal, Home, Restroom
Features
Disposable, Gusset, Printed
Product Type
Sanitary Napkin Disposal Bag

Description

Sanitary Napkin Disposal Bag, Width 3 in, Height 7 3/4 in, Material Paper, Color White, For Use With D1, EV1, EV2, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.