Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT1
Zoro #
G5021904
UPC #
075289013829
Country of Origin
China
Dimensions
Depth
9 3/5
Height
26 1/4 in
Length
10 in
Width
6 3/4 in
Overall Height
26 1/4 in
Overall Depth
6 3/4 in
Overall Width
9 5/8 in
Details
Item
Sanitary Napkin and Tampon Dispenser
Color
White
Construction
Metal
Material
Metal
Dispenses
Sanitary Napkin/Tampon
Finish
Enamel
Type
Coin Free
Capacity
15 Napkins, 25 Tampons
Product Type
Sanitary Napkin or Tampon Dispenser
Operation Type
Coin Free
Sanitary Napkin Capacity
15
Tampon Capacity
25
Description
Sanitary Napkin and Tampon Dispenser, Color White, Operation Type Coin Free, Material Metal, Finish Enamel, Sanitary Napkin Capacity 15, Includes Not Applicable, Tampon Capacity 25, Overall Height 26 1/4 in, Overall Width 9 5/8 in, Overall Depth 6 3/4 in, Product Type Sanitary Napkin or Tampon Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.