Sanitary Receptacle and Liner, 9-3/4" H
Mfr # CDW
Zoro # G2887171
product price: $48.49
/eaKey Features
Material
Plastic
Color
White
Width
11 1/2 in
Height
9 3/4 in
Depth
5 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDW
Zoro #
G2887171
UPC #
075289015755
Country of Origin
China
Dimensions
Width
11 1/2 in
Height
9 3/4 in
Depth
5 1/2 in
Container Depth
6 1/4 in
Overall Width
11 1/2 in
Details
Item
Sanitary Napkin Receptacle with Bag Dispenser
Material
Plastic
Color
White
Standards
ISSA
Container Mounting Style
Wall-Mounted
Shape
Rectangular
For Use With
Mfr. No. LBM500, SBX50
Receptacle Container Style
Receptacle
Lid Type
Hinged
Product Type
Sanitary Napkin Receptacle with Bag Dispenser
Compatible with Manufacturer Model Number
LBM500, SBX50
For Use with Mfr Model Number
LBM500, SBX50
Compatible Manufacturer Part Number
LBM500, SBX50
Compatible Manufacturer Model Number
LBM500, SBX50
Compatible with Mfr. Model No.
LBM500, SBX50
Compatible Mfr. Model Number
LBM500, SBX50
Description
Sanitary Napkin Receptacle with Bag Dispenser, Receptacle Container Style Receptacle, Container Mounting Style Wall-Mounted, Height 9 3/4 in, Container Depth 6 1/4 in, Width 11 1/2 in, Material Plastic, Shape Rectangular, Color White, Lid Type Hinged, For Use With Mfr. No. LBM500, SBX50, Standards ISSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.