Saniworks Topline Linen Replacement Napkin, DRC, White, 16x16, Light Duty, Flat - Case of 1000

  • Mfr # N-LRVDFBW

  • Zoro # G722602664


product price:  $94.99
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Napkin Color
White
Napkin Sheet Size
16 x 16 in
Width
16 in
Material
DRC
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N-LRVDFBW
Zoro #
G722602664
UPC #
-
Country of Origin
United States

Dimensions

Napkin Sheet Size
16 x 16 in
Width
16 in
Length
16 in

Details

Napkin Color
White
Material
DRC
Item
Linen Replacement Napkin

Description

SaniWorks Topline Linen Replacement Napkin, DRC, White, 16" x 16", Light Duty, Flat, 1000/cs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.