Scensibles Personal Disposal Bags, 3.38"x9.75", Pink, Case of 1200
- Mfr # SBX50
- Zoro # G722602428
product price:Â
$
154.99
/pk of 1200, $0.13/ea
Free Shipping & Returns
Key Features
Height
2 in
Size
3.375 in x 9.75 in x 2 in gusset
Width
3.34 in
Material
1 mil HDPE, Bags made with 100% post consumer recycled material, Dispenser box made of 100% post consumer recycled material
Length
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBX50
- Zoro #
- G722602428
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 in
- Size
- 3.375 in x 9.75 in x 2 in gusset
- Width
- 3.34 in
- Length
- 9.75 in
Details
- Item
- Vended Liners
- Material
- 1 mil HDPE, Bags made with 100% post consumer recycled material, Dispenser box made of 100% post consumer recycled material
- Color
- White
Description
Scensibles Personal Disposal Bag Refill Pink 3.375 x 9.75 x 2 gusset 50 bgs bx 24 bxs cs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.