Zoro Homepage

Sorbent Pad, Universal, 0.24 gal Vol Absorbed per Pkg, Gray, 100 PK

  • Mfr # AS-INB-P

  • Zoro # G203665836


product price: $72.15
/pk 100, $0.72/ea

Key Features

Fluids Absorbed
Universal
Product Type
Sorbent Pad
Color
Gray
Length
18"
Width
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-INB-P
Zoro #
G203665836
UPC #
-
Country of Origin
United States

Dimensions

Length
18"
Width
15"

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
0.24 gal
Product Type
Sorbent Pad
Color
Gray

Description

Sturdy, universal sorbent pad offers quick absorbency when you need it. The dimple design provides added strength and is low-linting. Absorbs all liquids. It's an excellent option for fast clean up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.