T180 White Pillowcase - King - Case of 72, 72PK
- Mfr # T180-4246
- Zoro # G622970306
product price:Â
$
174.99
/pk of 72, $2.43/ea
Free Shipping & Returns
Key Features
Color
White
Size
King
Material
Cotton/Poly Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T180-4246
- Zoro #
- G622970306
- UPC #
- 764950226223
- Country of Origin
- China
- Color
- White
- Material
- Cotton/Poly Blend
- Item
- Pillowcase
Dimensions
- Size
- King
Description
Hospeco Linens and Arkwright Home present Lulworth hotel quality white king-size pillowcases, available in two thread counts. 180 thread count is a 55/45 blend of cotton and polyester. 200 thread count is a 60/40 blend of cotton and polyester. Our king size pillowcase is 20x40 inches. Buying linens in bulk is an excellent choice for large families, vacation homes, boutique and full-service hotels, Airbnbs, and rental properties of all kinds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.