Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tampon, Cotton, PK500

  • Mfr # T500

  • Zoro # G2514407


product price: $97.19
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

For Use With
Vendors HSC T-45-25 And HSC FOCJR-25
Includes
Paper Applicator
Material
Cotton
Height
3/4 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T500
Zoro #
G2514407
UPC #
073010025004
Country of Origin
United States

Dimensions

Height
3/4 in
Length
5 in
Width
3/4 in

Details

Item
Tampon
For Use With
Vendors HSC T-45-25 And HSC FOCJR-25
Includes
Paper Applicator
Material
Cotton
Features
Individually Wrapped and in Vending Tube
Fragrance
Fragrance Free
Product Type
Tampons
Biodegradable
Yes
Absorption Level
Regular
Vendible
Yes

Description

Tampon, Absorption Level Regular, Features Individually Wrapped and in Vending Tube, Product Type Tampons, Vendible Yes, Length 5 in, Width 3/4 in, Material Cotton, Fragrance Fragrance Free, Standards Not Applicable, Biodegradable Yes, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.