Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TaskBrand All Sorb Industrial Roll MB 30 in.x150 ft. Roll

  • Mfr # AS-INB-R1

  • Zoro # G022602616


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Meltblown - Made from 100% polypropylene
Color
Grey
Size
30 in x 150 ft. Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-INB-R1
Zoro #
G022602616
UPC #
-
Country of Origin
United States

Dimensions

Size
30 in x 150 ft. Roll

Details

Material
Meltblown - Made from 100% polypropylene
Color
Grey
Item
Sorbent Pad

Description

TaskBrand Universal Sorbent Roll Gray 30 x 150 Heavy Duty Meltblown 1 rl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.