TaskBrand All Sorb Industrial Sorbent Pad, 0.24 gal, 15x18 - Case of 100

  • Mfr # AS-INB-P

  • Zoro # G122602691


product price:  $73.45
/pk 100, $0.73/ea

Key Features

Material
Meltblown - Made from 100% polypropylene
Length
18 in
Color
Grey
Width
15 in
Size
15 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AS-INB-P
Zoro #
G122602691
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
15 in
Size
15 x 18 in

Details

Item
Sorbent Pad
Material
Meltblown - Made from 100% polypropylene
Color
Grey

Description

TaskBrand Universal Sorbent Pad Gray 15 x 18 Heavy Duty Meltblown 100 bale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.