Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TaskBrand E25 Scrim Reinforced IF Wiper

  • Mfr # N-E025IDW

  • Zoro # G722602237


product price: $76.19
/pk 900, $0.08/ea
Free Shipping & Returns

Key Features

Length
16 in
Material
4 Ply Scrim - made of 100% recycled (40% pcw) tissue and a nylon mesh to provide reinforcement for added wet strength and reusability
Sheet Size
9.75 x 16 in
Color
White
Width
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-E025IDW
Zoro #
G722602237
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Sheet Size
9.75 x 16 in
Width
9.75 in

Details

Material
4 Ply Scrim - made of 100% recycled (40% pcw) tissue and a nylon mesh to provide reinforcement for added wet strength and reusability
Item
Wipers
Color
White

Description

Taskbrand E25 Economy Series Wipers Scrim White 9.75 x 16.75 Interfold 150 bx 6 bxs cs

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.