Towels & Wipes, White, Nylon, General Purpose, Unscented (Discontinued)
- Mfr # GS-C4303
- Zoro # G605742944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-C4303
Zoro #
G605742944
UPC #
-
Country of Origin
United States
Dimensions
Length
275 ft
Width
9.75"
Details
Item
Towels & Wipes
Color
White
Material
Nylon
Application
General Purpose
Fragrance
Unscented
Features
Roll
Packaging Type
Roll
Net Weight
20.63 lbs
Description
Wipes are reinforced for superior absorbing and staying power. Ideal glass and smooth-surface wipers for heavy-duty use covering all janitorial, automotive, manufacturing and maintenance needs. Low-lint and four-ply material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.