TaskBrand Industrial OilSorb Pad MB 15X18 100 Pads/Bale

  • Mfr # OS-INB-P

  • Zoro # G222602652


product price: $81.19
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Width
15 in
Color
White
Material
Meltblown - Made from 100% polypropylene
Size
15 x 18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS-INB-P
Zoro #
G222602652
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Size
15 x 18 in
Length
18 in

Details

Color
White
Material
Meltblown - Made from 100% polypropylene
Item
Sorbent Pad

Description

TaskBrand Oil Only Sorbent Pad White 15 x 18 Heavy Duty Meltblown 100 bale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.