
Taskbrand Medium Duty Duster 12x17 Yellow - Case of 400
Mfr # N-DSMQPY
Zoro # G022602647
product price: $43.85
/pk 400, $0.11/eaKey Features
Width
12 in
Color
Yellow
Size
12 x 17 in
Material
Poly/Rayon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-DSMQPY
Zoro #
G022602647
UPC #
-
Country of Origin
United States
Dimensions
Length
17 in
Width
12 in
Size
12 x 17 in
Details
Color
Yellow
Item
Dust Cloth
Material
Poly/Rayon
Description
Taskbrand DS-M Mineral Oil Treated Duster Yellow 17 x 12 Medium Duty 1 4 Fold 40 bg 10 bgs cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.