
Taskbrand Medium Duty Duster 18x24 Yellow - Case of 500
Mfr # N-DSMFPY
Zoro # G722602596
product price: $96.19
/pk 500, $0.19/ea
Free Shipping & Returns
Key Features
Width
18 in
Material
Poly/Rayon
Size
18 x 24 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-DSMFPY
Zoro #
G722602596
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
24 in
Size
18 x 24 in
Details
Item
Dust Cloth
Material
Poly/Rayon
Color
Yellow
Description
Taskbrand DS-M Mineral Oil Treated Duster Yellow 24 x 18 Medium Duty Flat 50 bg 10 bgs cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.