Zoro Homepage

TaskBrand P50 Hydrospun Jumbo Roll

  • Mfr # N-P050JPW

  • Zoro # G022602562


product price: $33.49
/pk 1100, $0.03/ea

Key Features

Sheet Size
10 x 13 in
Color
White
Length
13 in
Material
Hydrospun
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-P050JPW
Zoro #
G022602562
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
10 x 13 in
Length
13 in
Width
9 in

Details

Color
White
Item
Wipers
Material
Hydrospun

Description

TaskBrand P50 Premium Series Wiper Hydroknit White 9 x 13 Light Duty Roll 1100 rl 1 rl cs

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.