
TaskBrand P80 Hydrospun Jumbo Roll, Blue, 12X12, 475 Sheets/Roll
Mfr # N-P080JPB
Zoro # G122602639
product price: $58.59
/pk 475, $0.12/eaKey Features
Sheet Size
12 x 12 in
Width
12 in
Length
12 in
Material
Hydrospun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-P080JPB
Zoro #
G122602639
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
12 x 12 in
Width
12 in
Length
12 in
Details
Color
Blue
Item
Wipers
Material
Hydrospun
Description
TaskBrand P80 Premium Series Wipers Hydroknit White 12 x 12 Premium Duty Roll 475 rl 1 rl cs
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.