Zoro Homepage

TaskBrand P80 Hydrospun Jumbo Roll, Red, 12X12, 475 Sheets/Roll

  • Mfr # N-P080JPR

  • Zoro # G722602626


product price: $58.59
/pk 475, $0.12/ea

Key Features

Material
Hydrospun
Width
12 in
Length
12 in
Sheet Size
12 x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-P080JPR
Zoro #
G722602626
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Length
12 in
Sheet Size
12 x 12 in

Details

Material
Hydrospun
Color
Red
Item
Wipers

Description

TaskBrand P80 Premium Series Wipers Hydroknit Red 12 x 12 Premium Duty Roll 475 rl 1 rl cs

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.