Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TASKBrand TopLine Linen Replacement Napkins, White, 16 x 16, PK1000

  • Mfr # N-LRVDFBW

  • Zoro # G4600125


product price: $96.45
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
White
Napkin Fold Type
Dinner
Napkin Style
Dinner
Ply
1
Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-LRVDFBW
Zoro #
G4600125
UPC #
10075289551625
Country of Origin
United States

Dimensions

Length
16"
Width
16"
Folded Width
8"
Folded Depth
8"
Unfolded Napkin Length
16 in
Folded Napkin Length
8 in
Napkin Folded Dimensions
8 in x 8 in
Unfolded Napkin Width
16 in
Folded Napkin Width
8 in
Unfolded Napkin Size
16 in x 16 in

Details

Item
Dinner Napkins
Color
White
Napkin Fold Type
Dinner
Napkin Style
Dinner
Ply
1
Material
Double Recrepe
Pack Count
1000
Bio Based
No
Product Series
TASKBrand TopLine
Bleached
No
Bpi Certified
No
Packs Per Case
1
Recyclable
No
Sfi Certified
No
Napkin Type
Dinner
FSC Certified
No
Usda Certified Bio Based
No
Compostable
No

Description

HOSPECO® TASKBrand TopLine Linen Replacement Napkins, White, 16 x 16, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.