Terry Towel - Pack of 10 White Cotton 16x19 - Case of 160, 160PK
- Mfr # AT-TT10-16
- Zoro # G822970199
product price:Â
$
84.99
/pk of 160, $0.53/ea
Key Features
Material
Cotton
Size
16 in x 19 in
Cleaning Cloth Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT-TT10-16
- Zoro #
- G822970199
- UPC #
- 10764950810894
- Country of Origin
- Pakistan
Dimensions
- Size
- 16 in x 19 in
Details
- Item
- Shop Towel
- Material
- Cotton
- Cleaning Cloth Color
- White
Description
Terry Towel Pack of 10 White Cotton 16x19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.