Zoro Homepage

Toilet Rim Hanger, Non-Para, Cherry, PK12

  • Mfr # 2901

  • Zoro # G4041667


product price: $28.99
/pk 12, $2.42/ea

Key Features

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Fragrance
Cherry
Para/Non-Para
Non-Para
Shape - Odor Control
Round
Cleaner Container Size
1.76 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2901
Zoro #
G4041667
UPC #
075289029011
Country of Origin
Mexico

Dimensions

Cleaner Container Size
1.76 oz
Container Size
1.76 oz

Details

Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Fragrance
Cherry
Para/Non-Para
Non-Para
Shape - Odor Control
Round
Case Quantity
12
Item
Toilet Rim Hanger
Shape
Round
Biodegradable
Yes
Container Type
Case
Features
Anti-Splash
Color
Pink
Product Series
Health Gards
Product Life
30 days
Cleaner Form
Solid

Description

Toilet Rim Hanger, Fragrance Cherry, Non-Para, Shape Round, Container Size 1.76 oz, Cleaner Form Solid, Color Pink, Container Type Case, Biodegradable Yes, Product Life 30 days, Product Series Health Gards, Features Anti-Splash, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.