Toilet Seat Cleaner, Refill, Pk6
Mfr # 83600
Zoro # G3492316
product price: $67.79
/pk 6, $11.30/eaKey Features
Cleaner Chemical Product Grouping
Toilet Seat Cleaner
Size
300 mL
Container Type
Cartridge Refill
Fragrance
Pleasant
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83600
Zoro #
G3492316
UPC #
075289076985
Country of Origin
Netherlands
Dimensions
Size
300 mL
Cleaner Container Size
300 mL
Container Size
300 mL
Details
Cleaner Chemical Product Grouping
Toilet Seat Cleaner
Container Type
Cartridge Refill
Item
Toilet Seat Cleaner
Fragrance
Pleasant
Cleaner Form
Liquid
Primary Chemical
Alcohol
Item - Bathroom Cleaners
Toilet Seat Cleaner
Cleaner Container Type
Cartridge Refill
Recommended Dilution
Ready to Use
Contains
Alcohol
Standards
MSDS
VOC Content
0%
Net Weight
300 mL
Nonflammable
No
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series
Description
Toilet Seat Cleaner, Toilet Seat Cleaner, Primary Chemical Alcohol, Surfaces for Use On Hard Nonporous Surfaces, Container Type Cartridge Refill, Container Size 300 mL, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color -, Product Series No Series, VOC Content 0 Percent, Nonflammable No, NSF Rating Not Rated, Net Weight 300 mL, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.