True Color Washcloth 12x12 Hunter Green (12pk)

  • Mfr # WASH-HGREEN

  • Zoro # G306171906


product price: $9.75
/pk 12, $0.81/ea

Key Features

Material
Ring-Spun Cotton
Length
12
Width
12
Weight
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WASH-HGREEN
Zoro #
G306171906
UPC #
764950004760
Country of Origin
Pakistan

Dimensions

Length
12
Width
12

Details

Color
Hunter Green
Material
Ring-Spun Cotton
Weight
1.3
Item
Wash Cloth

Description

HOTEL WASHCLOTH PACK: Monarch's quick-drying light True Color towel collection is made of 100% cotton. Made from budget-friendly 13S ringspun yarn, the poly ground construction coupled with cotton pile delivers a longer lasting towel that outranks competitive bathroom wash cloths in the marketplace.
BUY BULK AND SAVE: Do you own an Airbnb or VRBO vacation home? Maybe your family is large and you go through a ton of kitchen towels, bath towels, hand towels, and washcloths. Or perhaps you just hate washing towels? Save money on bulk purchases of wash cloths, hand towels, and bath towels when you buy by the case!
TRUE COLOR TOWEL SETS: Originally designed for the hospitality market, True Color bath towels, hand towels, and washcloths feature the same towel construction and design. So you never have to worry about matching towel set in your bathroom.
CARING FOR YOUR TRUE COLOR WASHCLOTH SETS: Our soft, lightweight wash towels are easy to wash and can hold up to multiple washes without thinning or unraveling. Wash your towel sets after 4-5 uses. Keep extras in the linen closets while you launder. These bulk washcloth towels are machine washable on gentle cycle. Do not use bleach. Do not use fabric softener as it makes towels less absorbent. Tumble dry low.
BULK WASHCLOTH RAGS?: These durable washcloths have stitched hems on all sides with a cam border on the side. Although not designed for it, toward the end of their life, these can also be used as washcloth rags for general cleaning around the house, the shop floor, garage or in hotels, bars, restaurant kitchens etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.