Urinal Scrn, Lemon Lime, PK12
Mfr # 03905
Zoro # G4058783
product price: $18.59
/pk 12, $1.55/eaKey Features
Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Fragrance
Citrus
Para/Non-Para
Non-Para
Shape - Odor Control
Heart
Cleaner Container Size
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03905
Zoro #
G4058783
UPC #
075289039058
Country of Origin
Mexico
Dimensions
Cleaner Container Size
12
Details
Cleaner Chemical Product Grouping
Screens and Rim Hangers, Urinal Blocks
Fragrance
Citrus
Para/Non-Para
Non-Para
Shape - Odor Control
Heart
Case Quantity
12
Item
Urinal Screen
Shape
Heart
Color
White
Container Type
Case
Product Series
Health Gards
Product Life
30 days
Cleaner Form
Solid
Description
Urinal Screen, Fragrance Citrus, Non-Para, Shape Heart, Cleaner Form Solid, Color White, Container Type Case, Product Life 30 days, Product Series Health Gards, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.