
V040, HW, DRC, WHT, 9X16.5, IF, 9/100
Mfr # N-V040IDW
Zoro # G622602702
product price: $94.39
/pk 810, $0.12/ea
Free Shipping & Returns
Key Features
Color
White
Length
16.5 in
Sheet Size
9 x 16.5 in
Width
9 in
Material
DRC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N-V040IDW
Zoro #
G622602702
UPC #
-
Country of Origin
United States
Dimensions
Length
16.5 in
Sheet Size
9 x 16.5 in
Width
9 in
Details
Color
White
Item
Wipers
Material
DRC
Description
TaskBrand V40 Value Series Wipers DRC White 9 x 16.5 Heavy Duty Interfold 100 bx 9 bxs cs
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.