Shop All Disposable Gloves
Hospeco
Vinyl Disposable Gloves, 3 mil Palm Thickness, Vinyl, Powder-Free, L, 100 PK
Mfr # GL-V103FL
Zoro # G506623076
product price: $11.99
/pk 100, $0.12/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Hospeco
- MFR # GL-V103FL
- Zoro # G506623076
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Description
ProWorks Disposable Vinyl Gloves, Powder Free, Clear, 3 mil, Large, 100/pk, 10 pks/cs Soft touch and comfortable fit Not for medical use Standard length; beaded cuff Non-sterile; latex free Meets FDA CFR Title 21 Indirect Food Additive Regulations Part 174-178
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, 2XL, 1000 (N1S-4.5-LR)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Red 500C (15900-79)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35040)
- BRADY Numbers and Letters Labels, PK 10 (8215P-5)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL ( 10 ) (67-308/XL)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm Thickness, Nitrile/Neoprene/Rubber, Powder-Free, L (99-1-6350-L)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L ( 8 1/2 ), 100 PK (54423)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 100 PK (KC-MS-S-DNG-1BL-Z)
- DEALMED Latex Exam Gloves, Latex, Powder-Free, S, 1000 PK (787410)
- MAGID ComfortFlex COMPLETE, Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 100 PK (T9559-XXL)
- MICRO-TOUCH NitraFree, Nitrile Exam Gloves, 2.4 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (313016)
- Hospeco Disposable Gloves