Shop HOSPECO
See all product information
Create Account
Wall Mount Sanitary Napkin Receptacle, Stainless Steel
Mfr # ND-1E
Zoro # G702683447
product price:Â $94.89
/eaKey Features
Container Shape
Rectangular Prism
Color
Stainless Steel
Width
8"
Height
11 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND-1E
- Zoro #
- G702683447
- UPC #
- 75289025402
- Country of Origin
- China
Dimensions
- Width
- 8"
- Height
- 11 in
- Depth
- 4 in
- Overall Width
- 8 in
Details
- Item
- Trash Can
- Container Shape
- Rectangular Prism
- Color
- Stainless Steel
- Material
- Stainless Steel
- Top Type
- Clamshell
- Opening Closure Type
- Top Door
- Lid Type
- Clamshell
Description
Hinged lid. Stays open for disposals, then closes tightly. Wall-mountable (screws not included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.