Zoro Homepage

Woven Terry Rags, White, 15 x 17, 25 lb/Carton

  • Mfr # 537-25

  • Zoro # G4591183


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Material
White
Cleaning Cloth Style
Rags
Size
15 x 17
Weight
25 lbs
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537-25
Zoro #
G4591183
UPC #
75289072574
Country of Origin
Pakistan

Dimensions

Size
15 x 17
Length
17"
Width
15"

Details

Item
Terry Rags
Material
White
Cleaning Cloth Style
Rags
Weight
25 lbs
Package Type
Box
Application
Counters; Bartops; General Purpose
Wipes Application
Wood; Formica; Glass; Ceramic
Color
White
Type
Cleaning Cloth
Wipes per Container
25#

Description

Sturdy economy terry rags are an absorbent choice for everyday clean-up. Rags are 100% cotton and may vary in size. Great for industrial cleaning or foodservice.


  • • Sturdy economy terry rags.
  • • 100% cotton.
  • • Great for industrial cleaning or foodservice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.