Bath Tissue Bag
Mfr # BTBAG
Zoro # G011963698
product price: $5.99
/eaSold in multiples of 10 for $59.90
Key Features
Overall Height
11 in
Color
Black w/Red Embroidery
Material
Cotton/Poly Blend
Overall Width
6 in
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTBAG
Zoro #
G011963698
UPC #
756489498479
Country of Origin
China
Dimensions
Overall Height
11 in
Overall Width
6 in
Details
Item
Bath Tissue Bag
Color
Black w/Red Embroidery
Material
Cotton/Poly Blend
Shape
Circle
Product Type
Bath Tissue Bag
Description
Bath Tissue Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.