Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellmans Cart, SS, 42 x 24 x 71 In

  • Mfr # XDBCSS-8

  • Zoro # G2533426


product price: $794.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
73 in
Overall Length
43 in
Overall Width
25 in
Material
Stainless Steel
Bumper Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDBCSS-8
Zoro #
G2533426
UPC #
-
Country of Origin
China

Dimensions

Overall Height
73 in
Overall Length
43 in
Overall Width
25 in
Wheel Diameter
6 in
Height
71 in
Caster Dia. (In.)
8 in
Depth
24 in
Deck Length (In.)
42 in
Deck Width (In.)
24 in
Width
42 in
Deck Size
43x25x4
Caster Diameter
8 in
Deck Length
42 in
Frame Diameter
1 in
Deck Width
24 in

Details

Material
Stainless Steel
Bumper Color
Gray
Load Capacity (Lb.)
1,200 lb
Item
Bellman Cart
Wheel Type
Pneumatic
Assembled
No
Number of Shelves
1
Carpet Color
Gray
Finish
Brushed Top Crossbar, Polished Frame
Frame
Stainless Steel
Load Capacity
600 lbs
For Use
Transport
Style
Transporter Series
Product Type
Bellman Cart
Deck Material
Stainless Steel
Frame Finish
Stainless Steel
Frame Material
Stainless Steel

Description

Bellmans Cart, Stainless Steel, Stainless Steel Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 42, Deck Width (In.) 24, 71 In. Height, 24 In. Depth, 42 In. Width, Polished Frame, Brushed Top Crossbar Finish, 8 Caster Dia. (In.), Load Capacity (Lb.) 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.