Coffee Tray, Rectangle, Black, Plastic
Mfr # TRCFB
Zoro # G5220792
product price: $10.79
/eaKey Features
Size
11 in x 14 in x 1 1/2 in
Overall Width
12 in
Shape
Rectangle
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRCFB
Zoro #
G5220792
UPC #
184185000618
Country of Origin
China
Dimensions
Size
11 in x 14 in x 1 1/2 in
Overall Width
12 in
Overall Height
2 in
Overall Length
15 in
Details
Item
Amenity Tray
Shape
Rectangle
Color
Black
Material
Plastic
Product Type
Amenity Tray
Description
Coffee Tray, Size 11 x 14 x 1-1/2 In., Color Black, Shape Rectangle, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.