Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Luggage Carrier, 42inL x 25inW

  • Mfr # CLCSSGG-3

  • Zoro # G2209597


product price: $632.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
73 in
Overall Length
42 in
Overall Width
31 in
Material
Stainless Steel
Bumper Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLCSSGG-3
Zoro #
G2209597
UPC #
-
Country of Origin
China

Dimensions

Overall Height
73 in
Overall Length
42 in
Overall Width
31 in
Wheel Diameter
4 in Front 8 in Back
Deck Width (In.)
25 in
Caster Dia. (In.)
8 in
Height
71 in
Deck Length (In.)
42 in
Deck Size
42x25x2
Deck Length
42 in
Caster Diameter
8 in
Deck Width
25 in
Overall Depth
25 in

Details

Material
Stainless Steel
Bumper Color
Gray
Load Capacity (Lb.)
100 lb
Item
Compact Luggage Cart
Wheel Type
Semi-Pneumatic
Assembled
No
Number of Shelves
1
Finish
Polished
Frame
Stainless Steel
Carpet Color
Gray
Load Capacity
250 lbs
For Use
Transport
Style
Compact Luggage Carrier
Product Type
Compact Luggage Cart
Frame Material
Stainless Steel
Platform Material
Steel

Description

Compact Luggage Carrier, Steel, Stainless Steel Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 42, Deck Width (In.) 25, 71 In. Height, Polished Finish, 8 Caster Dia. (In.), Load Capacity (Lb.) 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.