Zoro Homepage

Door Stop Bag, 7 In L, 7 In H

  • Mfr # DSHB-XX

  • Zoro # G314759837


product price: $12.45
/ea

Key Features

Material
Polyester
Color
Black
Overall Length
7 in
Overall Width
3 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSHB-XX
Zoro #
G314759837
UPC #
184185000298
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
3 in
Height
7 in
Width
3 in
Length
7 in
Overall Height
7 in

Details

Item
Door Stop
Material
Polyester
Color
Black
Projection
7 in
Product Type
Door Stop

Description

Door Stop, Color Black, Projection 7 in, Length 7 in, Height 7 in, Width 3 in, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.