Zoro Homepage

H1S Rubber Bath Mat, Medium White 16x28

  • Mfr # 1628BM-WH

  • Zoro # G411856262


product price: $12.55
/ea
Sold in multiples of 24 for $301.20

Key Features

Color
White
Material
Rubber
Overall Width
16 in
Overall Length
28 in
Backing Type
Suction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1628BM-WH
Zoro #
G411856262
UPC #
713153926294
Country of Origin
China

Dimensions

Overall Width
16 in
Overall Length
28 in

Details

Item
Bath Mat
Color
White
Material
Rubber
Backing Type
Suction

Description

Small Bath Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.