Zoro Homepage

H1S Rubber Bath Mat, Small Ecru 14x22

  • Mfr # 1422BM-EC

  • Zoro # G511856254


product price: $10.79
/ea
Sold in multiples of 24 for $258.96

Key Features

Color
Ecru
Material
Rubber
Backing Type
Suction
Overall Width
14 in
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422BM-EC
Zoro #
G511856254
UPC #
713153926270
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Length
22 in

Details

Item
Bath Mat
Color
Ecru
Material
Rubber
Backing Type
Suction

Description

Small Bath Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.