Zoro Homepage

H1S Rubber Bath Mat, Small White 14x22

  • Mfr # 1422BM-WH

  • Zoro # G212484022


product price: $9.49
/ea

Key Features

Color
White
Material
Rubber
Overall Length
22 in
Backing Type
Suction
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422BM-WH
Zoro #
G212484022
UPC #
713153926263
Country of Origin
China

Dimensions

Overall Length
22 in
Overall Width
14 in

Details

Item
Small Bath Mat
Color
White
Material
Rubber
Backing Type
Suction

Description

Small Bath Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.