Zoro Homepage

Hair Dryer Bag

  • Mfr # FRHDBAGWEM

  • Zoro # G611944035


product price: $6.39
/ea
Sold in multiples of 20 for $127.80
Item requires special delivery charges. A $5.00 per item surcharge will be applied.

Key Features

Color
Black w/White Embroidery
Overall Width
12 in
Shape
Rectangle
Material
Cotton/Poly Blend
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRHDBAGWEM
Zoro #
G611944035
UPC #
850000529557
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Length
12 in

Details

Item
Hair Dryer Bag
Color
Black w/White Embroidery
Shape
Rectangle
Material
Cotton/Poly Blend
Product Type
Hair Dryer Bag

Description

Hair Dryer Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.