
Hair Dryer Bag
Mfr # HDBAG-GR00
Zoro # G611944103
product price: $6.59
/eaSold in multiples of 10 for $65.90
Key Features
Color
Gray
Overall Width
12 in
Shape
Rectangle
Material
Cotton/Poly Blend
Product Type
Hair Dryer Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDBAG-GR00
Zoro #
G611944103
UPC #
850012076162
Country of Origin
China
Dimensions
Overall Width
12 in
Overall Length
12 in
Details
Item
Hair Dryer Bag
Color
Gray
Shape
Rectangle
Material
Cotton/Poly Blend
Product Type
Hair Dryer Bag
Description
Hair Dryer Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.