Zoro Homepage

Luggage Rack, Steel, 20 In H, Holds 300 lb

  • Mfr # LRSTD01

  • Zoro # G5261523


product price: $29.89
/ea

Key Features

Depth
17 in
Height
20 in
Width
20 1/4 in
Finish
Hammertone
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRSTD01
Zoro #
G5261523
UPC #
184185000304
Country of Origin
China

Dimensions

Depth
17 in
Height
20 in
Width
20 1/4 in
Overall Depth
16 1/2 in
Overall Height
20 in
Overall Width
22 in

Details

Item
Folding Luggage Rack
Finish
Hammertone
Material
Steel
Holds
300 lb
Product Type
Luggage Rack
Includes Back Webbing
No Back Webbing
Load Capacity
500 lb
Includes Back Rail/Handle
No Rail/Handle
Frame Color
Silver

Description

Folding Luggage Rack, Steel, Height 20 in, Depth 17 in, Width 20 1/4 in, Hammertone Finish, Holds 300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.