26oz. Hospitality Mints
Mfr # 000501
Zoro # G4497635
product price: $15.69
/eaKey Features
Flavor
Mint
Size
26 oz
Snack Food Type
Mints
Color
Silver
Product Type
Candy Mints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
000501
Zoro #
G4497635
UPC #
041412190606
Country of Origin
United States
Dimensions
Size
26 oz
Details
Flavor
Mint
Snack Food Type
Mints
Item
Candy Mints
Color
Silver
Product Type
Candy Mints
Features
Contains Dairy, Gluten Free
Standards
Kosher Certified
Packing Type
Bag
Packs per Case
1
Pack Size
26 oz
Description
Cool, creamy mint blended with butter richness for a delicious and refreshing taste. Individually wrapped. Perfect for the reception area.
- • Cool and creamy mint blended with butter richness.
- • Individually wrapped.
- • Perfect for the reception area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.