Palm Cove 4-Piece King Bedroom Set

  • Mfr # 1102-5647-ATQ-4BK-GL

  • Zoro # G515496494


product price:  $2,295.00
/ea
Additional $1,835.00 delivery surcharge applies per item.
See details

Key Features

Material
Rattan Frames with leather binding and solid wood drawers
Finish
Antique
Outdoor Fabric Option
No
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1102-5647-ATQ-4BK-GL
Zoro #
G515496494
UPC #
811759029613
Country of Origin
Indonesia

Dimensions

Overall Size
Dresser: 52"L x 22"W x 35"H | King Headboard: 83"L x 4"W x 54"H | Nightstand: 22"L x 20"W x 23"H | Mirror: 32"L x 2"W x 40"H

Details

Material
Rattan Frames with leather binding and solid wood drawers
Finish
Antique
Outdoor Fabric Option
No
Assembly Required
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.

Description

Transform your bedroom into a tropical oasis with the Palm Cove 4-Piece King Bedroom Set, a beautiful and timeless addition to any living space. This stunning collection features a blend of rattan woven weave and pencil rattan poles bound together with leather for an exotic touch. The rich antique two-tone finish enhances the beauty of the set and adds a timeless elegance to your bedroom decor. Elevate your living space with the Palm Cove 4-Piece King Bedroom Set, the ultimate statement piece for any bedroom with its unique and beautiful design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.