Palm Cove 6-Piece Complete King Bedroom Set

  • Mfr # 1102-5647-ATQ-6BK-GL

  • Zoro # G915496254


product price:  $2,995.00
/ea
Item requires special delivery charges. A $2,060.00 per item surcharge will be applied.

Key Features

Material
Rattan Frames with leather binding and solid wood drawers
Finish
Antique
Outdoor Fabric Option
No
Overall Size
Dresser: 52"L x 22"W x 35"H | Complete King Bed: 83"L x 88"W x 54"H | Nightstand: 22"L x 20"W x 23"H | Mirror: 32"L x 2"W x 40"H
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1102-5647-ATQ-6BK-GL
Zoro #
G915496254
UPC #
811759029675
Country of Origin
Indonesia

Dimensions

Overall Size
Dresser: 52"L x 22"W x 35"H | Complete King Bed: 83"L x 88"W x 54"H | Nightstand: 22"L x 20"W x 23"H | Mirror: 32"L x 2"W x 40"H

Details

Material
Rattan Frames with leather binding and solid wood drawers
Finish
Antique
Outdoor Fabric Option
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
No

Description

Transform your bedroom into a tropical oasis with the Palm Cove 6-Piece Complete King Bedroom Set, a beautiful and timeless addition to any bedroom or master suite. This collection features a combination of rattan woven weave and pencil rattan poles bound together with leather, creating a unique and exotic ambiance in your home. The rich antique two-tone finish adds an element of sophistication and elegance to the set, making it an ultimate statement piece in any bedroom decor. The set includes a king bed, two nightstands, a dresser, a mirror, and a chest, providing ample storage space for all your belongings. Make a statement in your bedroom and immerse yourself in the serene atmosphere of a tropical paradise with the Palm Cove 6-Piece Complete King Bedroom Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.