Palm Cove 6-Piece Complete Queen Bedroom Set

  • Mfr # 1102-5643-ATQ-6BQ-GL

  • Zoro # G915496469


product price:  $2,749.00
/ea
Additional $1,750.00 delivery surcharge applies per item.
See details

Key Features

Material
Rattan Frames with leather binding and solid wood drawers
Finish
Antique
Outdoor Fabric Option
No
Overall Size
Dresser: 52"L x 22"W x 35"H | Complete Queen Bed: 65"L x 88"W x 54"H | Nightstand: 22"L x 20"W x 23"H | Mirror: 32"L x 2"W x 40"H
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1102-5643-ATQ-6BQ-GL
Zoro #
G915496469
UPC #
811759029668
Country of Origin
Indonesia

Dimensions

Overall Size
Dresser: 52"L x 22"W x 35"H | Complete Queen Bed: 65"L x 88"W x 54"H | Nightstand: 22"L x 20"W x 23"H | Mirror: 32"L x 2"W x 40"H

Details

Material
Rattan Frames with leather binding and solid wood drawers
Finish
Antique
Outdoor Fabric Option
No
Care Instructions
Wipe clean with dry cloth. Do not use strong liquid cleaners.
Assembly Required
No

Description

Elevate your bedroom decor with the Palm Cove 6-Piece Complete Queen Bedroom Set, a stunning and timeless addition to any bedroom or master suite. This collection features a blend of rattan woven weave and pencil rattan poles bound together with leather, creating an exotic and tropical feel in your home. The rich antique two-tone finish adds a touch of sophistication and elegance to the set, making it an ultimate statement piece in any bedroom. The set includes a queen bed, two nightstands, a dresser, a mirror, and a chest, providing ample storage space for all your clothing and accessories. Create a focal point in your bedroom and immerse yourself in a tropical paradise with the Palm Cove 6-Piece Complete Queen Bedroom Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.