Bed
- Mfr # 7615TD
- Zoro # G623437518
product price:Â
$
1,948.99
/ea
Key Features
Overall Width
32 1/2 in
Overall Length
78 in
Standards
ISO 22196
Features
Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
For Mattress Length
75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7615TD
- Zoro #
- G623437518
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 32 1/2 in
- Overall Length
- 78 in
- For Mattress Length
- 75 in
- Overall Height
- 24 in
- For Mattress Width
- 30 in
- Wire Rope Length
- 78 in
- Length
- 78 in
- Fits Chest Size
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Features
- Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Material
- Polyethylene
- Item
- Bed
- Product Type
- Bed
- Color
- Tide
- Weight Capacity
- 1,500 lb
- Number of Storage Compartments
- 2
- Model Name
- Endurance(TM) Bed 1.5
- Shell Material
- Polyethylene
- Wire Color
- Tide
Description
Bed, Color Tide, Material Polyethylene, Features Molded-In Side Slots Designed for Property Box Storage, Sound Dampening, Easy to Clean, Sanitize and Maintain, Standards ISO 22196
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.